missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Adams Series Electric Hydraulic Lift Workbenches LisStat™ Static Laminate - 30 in. Deep

Catalog No. 25100301
Change view
Click to view available options
Length (Metric):
122 cm
152.4 cm
182.8 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
25100301 182.8 cm
25100300 152.4 cm
25100299 122 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 25100301 Supplier Fisherbrand™ Supplier No. AED3072

Electric hydraulic lift workbenches with LisStat™ static control laminate

  • Class 100 Cleanroom ESD
  • Uses 100% cold rolled steell
  • White frame and white top
  • Easy to assemble (3 min.)
  • Depth: 76.2cm (30 in.)
  • Adjustment range: 30.4cm (12 in.)
  • Electric height adjustable: 76.2-106.6cm (30-42 in.)
  • Capacity: 453.5kg (1000 lb.)
  • Pass ESD association standards

LisStat™ Characterstics

  • Ideal for variety of sensitive electronic production applications
  • Permanent lamination to work station surfaces

Although laminated tops and shelves are water resistant, they are not recommended for use where running water is present or where constant water spills are possible. These type of wet applications require either stainless steel or resin top tables.

Compliance

ANSI, BIFMA, DIN and GSA

Warranty

25 years

Specifications

Product Type Workbench with Cleanroom ESD Laminate Top
Depth (English) 30 in.
Length (Metric) 182.8 cm
Depth (Metric) 76.2 cm
Length (English) 72 in.
Color White
Height (English) 30 to 42 in.
Height (Metric) 76.2-106.6 cm