missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Adams Series Electric Hydraulic Lift Workbench LisStat™ ESD Laminate - 24 in. Deep

Catalog No. 25100296
Change view
Click to view available options
Length (English):
48 in.
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
25100296 48 in.
25100297 60 in.
25100298 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 25100296 Supplier Fisherbrand™ Supplier No. AED2448

Electric hydraulic lift workbenches with LisStat™ static control laminate.

Fisherbrand Adams Series Electric Hydraulic Lift Workbench features Class 100 Cleanroom ESD/Static Control Laminate Top, leveling glide included - suitable for un-even floor, White Frame - white Top, 30 - 42 in. height adjustable range, 1,000 lb capacity, 25 year manufacturer warranty.

  • Class 100 cleanroom ESD/static control laminate top
  • Leveling glide included - suitable for uneven floors
  • White frame, white top
  • 12 in. height adjustable range with a touch of a button
  • Quiet and soft electric-powered adjustment
  • 1,000 lb capacity
  • 25 year unconditional warranty

Compliance

ANSI, BIFMA, DIN and GSA

Warranty

25-year manufacturer warranty

Specifications

Product Type Workbench with ESD Laminate Top
Depth (Metric) 61 cm
Length (English) 48 in.
Length (Metric) 122 cm
Color White
Height (English) 30 to 42 in.
Depth (English) 24 in.
Height (Metric) 76.2-106.6 cm