missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Adams Series Electric Hydraulic Lift Workbenches w/Formica™ Laminate Top - 30 in. Deep

Catalog No. 25100285
Change view
Click to view available options
Length (Metric):
122 cm
152.4 cm
182.8 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
25100285 182.8 cm
25100284 152.4 cm
25100283 122 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 25100285 Supplier Fisherbrand™ Supplier No. AEF3072

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Workbenches with electric hydraulic lift and Formica™ laminate top

  • Non-ESD workstation
  • With Formica™ laminate top
  • Resistant to gloss change during use
  • Uses 100% cold rolled steel
  • White frame and white top
  • Retention of color clarity
  • Easy to assemble (3 min.)
  • Depth: 76.2cm (30 in.)
  • Adjustment range: 30.4cm (12 in.)
  • Electric height adjustable: 76.2-106.6cm (30-42 in.)
  • Capacity: 453.5kg (1000 lb.)

Although laminated tops and shelves are water resistant, they are not recommended for use where running water is present or where constant water spills are possible. These type of wet applications require either stainless steel or resin top tables.

Compliance

ANSI, BIFMA, DIN and GSA

Warranty

25 years

Specifications

Product Type Workbench with Formica™ Laminate Top
Depth (Metric) 76.2 cm
Height (Metric) 76.2-106.6 cm
Color White
Height (English) 30 to 42 in.
Length (English) 72 in.
Length (Metric) 182.8 cm
Depth (English) 30 in.