missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Adams Series Electric Hydraulic Lift Workbench w/Formica™ Laminate Top - 24 in. Deep

Catalog No. 25100282
Change view
Click to view available options
Length (English):
48 in.
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
25100282 72 in.
25100281 60 in.
25100280 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 25100282 Supplier Fisherbrand™ Supplier No. AEF2472

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Workbenches with electric hydraulic lift and Formica™ laminate top.

Fisherbrand Adams Series Electric Hydraulic Lift Workbench features Sealed Laminate Top, leveling glide included - suitable for un-even floor, White Frame - white Top, 30 - 42 in. height adjustable range, 1,000 lb capacity, 25 year manufacturer warranty.

  • Sealed laminate top
  • Leveling glide included - suitable for uneven floors
  • White frame, white top
  • 12 in. height adjustable range with a touch of a button
  • Quiet and soft electric-powered adjustment
  • 1,000 lb capacity
  • 25 year unconditional warranty

Compliance

ANSI, BIFMA, DIN and GSA

Warranty

25-year manufacturer warranty

Specifications

Product Type Workbench with Formica™ Laminate Top
Color White
Depth (English) 24 in.
Depth (Metric) 61 cm
Height (English) 30 to 42 in.
Height (Metric) 76.2-106.6 cm
Length (English) 72 in.
Length (Metric) 182.8 cm