missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Dewey Series Workbench With Stainless-steel Top - 30 in. Deep
Grade 304 Stainless-steel top workstation.
$1769.28 - $2272.19
Specifications
| Depth (English) | 30 in. |
|---|---|
| Depth (Metric) | 76.2 cm |
| Height (English) | 30 to 36 in. |
| Height (Metric) | 76.2-91.4 cm |
| Product Type | Workbench with Stainless Steel Top |
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
|
25-100-277
|
Fisherbrand™
DN3072+LP |
182.8 cm |
Each for $2,272.19
|
|
|||||
|
25-100-275
|
Fisherbrand™
DN3048+LP |
122 cm |
Each for $1,769.28
|
|
|||||
|
25-100-276
|
Fisherbrand™
DN3060+LP |
152.4 cm |
Each for $2,011.68
|
|
|||||
Description
Fisherbrand Dewey Series Workbench features Grade 304 Stainless Steel Top, leveling glide included - suitable for un-even floor, White Frame, 30 - 36 in. height adjustable range, 5,000 lb capacity, 25 year manufacturer warranty.
- Grade 304 stainless steel top
- Leveling glide included - suitable for uneven floors
- White frame
- 30 - 36 in. height adjustable range
- 5,000 lb capacity
- 5-minute assembly
- 25 year unconditional warranty
Compliance
ANSI, BIFMA, DIN and GSA
Warranty
25-year manufacturer warranty
Specifications
| 30 in. | |
| 30 to 36 in. | |
| Workbench with Stainless Steel Top |
| 76.2 cm | |
| 76.2-91.4 cm |