missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Dewey Series Workbenches With Stainless-steel Top - 24 in. Deep

Catalog No. 25100274
Change view
Click to view available options
Length (Metric):
122 cm
152.4 cm
182.8 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
25100274 182.8 cm
25100273 152.4 cm
25100272 122 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 25100274 Supplier Fisherbrand™ Supplier No. DN2472+LP

Grade 304 Stainless-steel top workstation

  • Uses 100% cold rolled steel
  • Stainless-steel top with brushed finish
  • Stainless-steel 18-gauge reinforced with 2.85cm (1.12 in.) solid particle board
  • White frame, with cantilever leg
  • Easy to assemble (3 min.)
  • Depth: 61cm (24 in.)
  • Adjustable height: 76.2-91.4cm (30-36 in.)

Do not use these benches in cleanrooms, food or drug preparation areas, but instead, use solid stainless steel top tables available from all kitchen supply companies.

Compliance

ANSI, BIFMA, DIN and GSA

Warranty

25 years

Specifications

Product Type Workbench with Stainless Steel Top
Height (Metric) 76.2-91.4 cm
Length (Metric) 182.8 cm
Depth (English) 24 in.
Depth (Metric) 61 cm
Height (English) 30 to 36 in.
Length (English) 72 in.