missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Kennedy Series Workbench With Stainless-steel Top - 36 in. Deep

Catalog No. p-4953437
Change view
Click to view available options
Length (Metric):
152.4 cm
182.8 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
25100270 152.4 cm
25100271 182.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 25100270 Supplier Fisherbrand™ Supplier No. KN3660+LP
Only null left

Grade 304 Stainless-steel top workstation.

Fisherbrand Kennedy Series Workbench features Grade 304 Stainless Steel Top, leveling glide included - suitable for un-even floor, White Frame, 30 - 36 in. height adjustable range, 5,000 lb capacity, 25 year manufacturer warranty.

  • Grade 304 stainless steel top
  • Leveling glide included - suitable for uneven floors
  • White frame
  • 30 - 36 in. height adjustable range
  • 5,000 lb capacity
  • 5-minute assembly
  • 25 year unconditional warranty

Compliance

ANSI, BIFMA, DIN and GSA

Warranty

25-year manufacturer warranty

Specifications

Product Type Workbench with Stainless Steel Top
Depth (English) 36 in.
Height (English) 30 to 36 in.
Height (Metric) 76.2-91.4 cm
Length (English) 60 in.
Depth (Metric) 91.4 cm
Length (Metric) 152.4 cm