missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Kennedy Series Workbench With Stainless-steel Top - 30 in. Deep
For extra durability in your workspace, choose the Benchpro Kennedy Series Workbench.
$1909.87 - $2495.70
Specifications
| Depth (English) | 30 in. |
|---|---|
| Depth (Metric) | 76.2 cm |
| Height (English) | 30 to 36 in. |
| Height (Metric) | 76.2-91.4 cm |
| Product Type | Workbench with Stainless Steel Top |
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
|
25-100-269
|
Fisherbrand™
KN3072+LP |
182.8 cm |
Each for $2,495.70
|
|
|||||
|
25-100-268
|
Fisherbrand™
KN3060+LP |
152.4 cm |
Each for $2,144.30
|
|
|||||
|
25-100-267
|
Fisherbrand™
KN3048+LP |
122 cm |
Each for $1,909.87
|
|
|||||
Description
Fisherbrand Kennedy Series Workbench features Grade 304 Stainless Steel Top, leveling glide included - suitable for un-even floor, White Frame, 30 - 36 in. height adjustable range, 5,000 lb capacity, 25 year manufacturer warranty.
- Grade 304 stainless steel top
- Leveling glide included - suitable for uneven floors
- White frame
- 30 - 36 in. height adjustable range
- 5,000 lb capacity
- 5-minute assembly
- 25 year unconditional warranty
Compliance
ANSI, BIFMA, DIN and GSA
Warranty
25-year manufacturer warranty
Specifications
| 30 in. | |
| 30 to 36 in. | |
| Workbench with Stainless Steel Top |
| 76.2 cm | |
| 76.2-91.4 cm |