missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Dewey Series Workbench With 1 in. Thick Phenolic Resin Top - 30 in. Deep

Anti-microbial, chemical and moisture resistant.

$2,319.85 - $2,808.26

Specifications

Depth (English) 30 in.
Depth (Metric) 76.2 cm
Height (English) 30 to 36 in.
Height (Metric) 76.2-91.4 cm
Product Type Workbench with Phenolic Resin Top
View More Specs

Products 3
Catalog Number Mfr. No. Length (Metric) Price Quantity  
Catalog Number Mfr. No. Length (Metric) Price Quantity  
25-100-261
View Documents
Fisherbrand™
DY3072+LP
182.8 cm N/A
Only null left
 
25-100-260
View Documents
Fisherbrand™
DY3060+LP
152.4 cm N/A
Only null left
 
25-100-259
View Documents
Fisherbrand™
DY3048+LP
122 cm N/A
Only null left
 
Description

Description

Fisherbrand Dewey Series Workbench features Chemical Resistant Phenolic Resin 1 in. thick Top, leveling glide included - suitable for un-even floor, White Frame - Black Top, 30 - 36 in. height adjustable range, 5,000 lb capacity, 25 year manufacturer warranty.

  • Chemical resistant phenolic resin 1 in. thick top
  • Leveling glide included - suitable for uneven floors
  • White frame, black top
  • 30 - 36 in. height adjustable range
  • 5,000 lb capacity
  • 5-minute assembly
  • 25 year unconditional warranty

Compliance

ANSI, BIFMA, DIN and GSA

Warranty

25-year manufacturer warranty

Specifications

Specifications

30 in.
30 to 36 in.
Workbench with Phenolic Resin Top
76.2 cm
76.2-91.4 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'