missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Kennedy Series Workbench With 1 in. Thick Phenolic Resin Top - 36 in. Deep
Description
Fisherbrand Kennedy Series Workbench features Chemical Resistant Phenolic Resin 1 in. thick Top, leveling glide included - suitable for un-even floor, White Frame - Black Top, 30 - 36 in. height adjustable range, 5,000 lb capacity, 25 year manufacturer warranty.
- Chemical resistant phenolic resin 1 in. thick top
- Leveling glide included - suitable for uneven floors
- White frame, black top
- 30 - 36 in. height adjustable range
- 5,000 lb capacity
- 5-minute assembly
- 25 year unconditional warranty
Compliance
ANSI, BIFMA, DIN and GSA
Warranty
25-year manufacturer warranty
Specifications
Specifications
| Product Type | Workbench with Phenolic Resin Top |
| Depth (English) | 36 in. |
| Depth (Metric) | 91.4 cm |
| Height (English) | 30 to 36 in. |
| Length (English) | 72 in. |
| Length (Metric) | 182.8 cm |
| Height (Metric) | 76.2-91.4 cm |