missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Kennedy Series Workbench With Cleanroom Laminate Top - 36 in. Deep
Class 100 cleanroom workstation.
$1614.49 - $1791.47
Specifications
| Depth (English) | 36 in. |
|---|---|
| Depth (Metric) | 91.4 cm |
| Height (English) | 30 to 36 in. |
| Height (Metric) | 76.2-91.4 cm |
| Product Type | Workbench with Cleanroom Laminate Top |
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
|
25-100-223
|
Fisherbrand™
KCR3672+LP |
182.8 cm |
Each for $1,791.47
|
|
|||||
|
25-100-222
|
Fisherbrand™
KCR3660+LP |
152.4 cm |
Each for $1,614.49
|
|
|||||
Description
Fisherbrand Kennedy Series Workbench features Class 100 Cleanroom Laminate Top, leveling glide included - suitable for un-even floor, White Frame - white Top, 30 - 36 in. height adjustable range, 5,000 lb capacity, 25 year manufacturer warranty.
- With Class 100 Cleanroom laminate top
- Leveling glide included - suitable for uneven floors
- White frame, white top
- 30 - 36 in. height adjustable range
- 5,000 lb capacity
- 5-minute assembly
- 25 year manufacturer warranty
Compliance
ANSI, BIFMA, DIN and GSA
Warranty
25-year manufacturer warranty
Specifications
| 36 in. | |
| 30 to 36 in. | |
| Workbench with Cleanroom Laminate Top |
| 91.4 cm | |
| 76.2-91.4 cm | |
| White |