missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Kennedy Series Workbench With Cleanroom Laminate Top - 24 in. Deep

Catalog No. p-4952970
Change view
Click to view available options
Length (Metric):
122 cm
152.4 cm
182.8 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
25100218 182.8 cm
25100217 152.4 cm
25100216 122 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 25100218 Supplier Fisherbrand™ Supplier No. KCR2472+LP
Only null left

For extra durability in your workspace, choose the Benchpro Kennedy Series Workbench.

Fisherbrand Kennedy Series Workbench features Class 100 Cleanroom Laminate Top, leveling glide included - suitable for un-even floor, White Frame - white Top, 30 - 36 in. height adjustable range, 5,000 lb capacity, 25 year manufacturer warranty.

  • With laminate top
  • Leveling glide included - suitable for uneven floors
  • White frame, white top
  • 30 - 36 in. height adjustable range
  • 5,000 lb capacity
  • 5-minute assembly
  • 25 year manufacturer warranty

Compliance

ANSI, BIFMA, DIN and GSA

Warranty

25-year manufacturer warranty

Specifications

Product Type Workbench with Cleanroom Laminate Top
Color White
Height (Metric) 76.2-91.4 cm
Depth (Metric) 61 cm
Length (English) 72 in.
Depth (English) 24 in.
Height (English) 30 to 36 in.
Length (Metric) 182.8 cm