missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Dewey Series Workbench With Formica™ Laminate - 30 in. Deep
Dewey Series Workbench provides extra room and durability for your workspace.
$1121.02 - $1345.91
Specifications
| Depth (English) | 30 in. |
|---|---|
| Depth (Metric) | 76.2 cm |
| Height (English) | 30 to 36 in. |
| Height (Metric) | 76.2-91.4 cm |
| Product Type | Workbench with Formica™ Laminate Top |
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
|
25-100-213
|
Fisherbrand™
DF3072+LP |
182.8 cm |
Each for $1,345.91
|
|
|||||
|
25-100-211
|
Fisherbrand™
DF3048+LP |
122 cm |
Each for $1,121.02
|
|
|||||
|
25-100-212
|
Fisherbrand™
DF3060+LP |
152.4 cm |
Each for $1,223.26
|
|
|||||
Description
Fisherbrand Dewey Series Workbench features Laminate Top, leveling glide included - suitable for un-even floor, White Frame - white Top, 30 - 36 in. height adjustable range, 5,000 lb capacity, 25 year manufacturer warranty.
- With laminate top
- Leveling glide included - suitable for uneven floors
- White frame, white top
- 30 - 36 in. height adjustable range
- 5,000 lb capacity
- 25 year manufacturer warranty
Compliance
ANSI, BIFMA, DIN and GSA
Warranty
25-year manufacturer warranty
Specifications
| 30 in. | |
| 30 to 36 in. | |
| Workbench with Formica™ Laminate Top |
| 76.2 cm | |
| 76.2-91.4 cm | |
| White |