missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Dewey Series Workbenches With Formica™ Laminate - 24 in. Deep
Description
- Round front edge
- Uses 100% cold rolled steel
- Covered with Formica™ laminate
- NON-ESD workstation with white frame and top
- With cantilever leg
- Easy to assemble (3 min.)
- Depth: 61cm (24 in.)
- Adjustable height: 76.2-91.4cm (30-36 in.)
Although laminated tops and shelves are water resistant, they are not recommended for use where running water is present or where constant water spills are possible. These type of wet applications require either stainless steel or resin top tables.
Compliance
ANSI, BIFMA, DIN and GSA
Warranty
25 years
Specifications
Specifications
| Product Type | Workbench with Formica™ Laminate Top |
| Height (English) | 30 to 36 in. |
| Length (Metric) | 152.4 cm |
| Depth (English) | 24 in. |
| Color | White |
| Depth (Metric) | 61 cm |
| Height (Metric) | 76.2-91.4 cm |
| Length (English) | 60 in. |