missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Dewey Series Workbenches With Formica™ Laminate - 24 in. Deep

Catalog No. 25100209
Change view
Click to view available options
Length (Metric):
122 cm
152.4 cm
182.8 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
25100209 152.4 cm
25100210 182.8 cm
25100208 122 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 25100209 Supplier Fisherbrand™ Supplier No. DF2460+LP

Workbenches covered with Formica™ laminate

  • Round front edge
  • Uses 100% cold rolled steel
  • Covered with Formica™ laminate
  • NON-ESD workstation with white frame and top
  • With cantilever leg
  • Easy to assemble (3 min.)
  • Depth: 61cm (24 in.)
  • Adjustable height: 76.2-91.4cm (30-36 in.)

Although laminated tops and shelves are water resistant, they are not recommended for use where running water is present or where constant water spills are possible. These type of wet applications require either stainless steel or resin top tables.

Compliance

ANSI, BIFMA, DIN and GSA

Warranty

25 years

Specifications

Product Type Workbench with Formica™ Laminate Top
Height (English) 30 to 36 in.
Length (Metric) 152.4 cm
Depth (English) 24 in.
Color White
Depth (Metric) 61 cm
Height (Metric) 76.2-91.4 cm
Length (English) 60 in.