missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Kennedy Series Workbenches With Formica™ Laminate - 24 in. Deep

Durable workbenches covered on top and all sides with Formica™ laminate.

Supplier:  Fisherbrand™ KF2460+LP

 View more versions of this product

Catalog No. 25-100-201

Only null left
Explore available promotions

Description

Description

Fisherbrand Kennedy Series Workbench features Laminate Top, leveling glide included - suitable for un-even floor, White Frame - white Top, 30 - 36 in. height adjustable range, 5,000 lb capacity, 25 year manufacturer warranty.

  • Laminate Top
  • 5-minute assembly
  • Leveling glide included - suitable for uneven floors
  • White frame , white top
  • 30 - 36 in. height adjustable range
  • 5,000 lb capacity
  • 25 year manufacturer warranty

Compliance

ANSI, BIFMA, DIN and GSA

Warranty

25-year manufacturer warranty

Specifications

Specifications

60 in.
24 in.
61 cm
152.4 cm
Workbench with Formica™ Laminate Top
76.2-91.4 cm
30 to 36 in.
White
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions