missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Kennedy Series Workbenches With Formica™ Laminate - 24 in. Deep

Catalog No. 25100200
Change view
Click to view available options
Length (English):
48 in.
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
25100200 48 in.
25100202 72 in.
25100201 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 25100200 Supplier Fisherbrand™ Supplier No. KF2448+LP

Durable workbenches covered on top and all sides with Formica™ laminate.

Fisherbrand Kennedy Series Workbench features Laminate Top, leveling glide included - suitable for un-even floor, White Frame - white Top, 30 - 36 in. height adjustable range, 5,000 lb capacity, 25 year manufacturer warranty.

  • Laminate Top
  • 5-minute assembly
  • Leveling glide included - suitable for uneven floors
  • White frame , white top
  • 30 - 36 in. height adjustable range
  • 5,000 lb capacity
  • 25 year manufacturer warranty

Compliance

ANSI, BIFMA, DIN and GSA

Warranty

25-year manufacturer warranty

Specifications

Product Type Workbench with Formica™ Laminate Top
Color White
Depth (English) 24 in.
Depth (Metric) 61 cm
Height (English) 30 to 36 in.
Height (Metric) 76.2-91.4 cm
Length (English) 48 in.
Length (Metric) 122 cm