missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Clay Pipe Triangle

Catalog No. S01332
Change view
Click to view available options
Length (English):
1.5 in.
2.5 in.
Length (Metric):
3.8 cm
6.4 cm
Quantity:
12 Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric) Quantity
S01332 1.5 in. 3.8 cm 12 Pk.
S01331 2.5 in. 6.4 cm 12 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options

Prop 65

Catalog No. S01332 Supplier United Scientific™ Supplier No. CPT015PK12

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Prop 65

Clay Pipe Triangle mounted on heavy gauge twisted galvanized steel wire.

  • General laboratory supplies.
  • Available in various side lengths.
  • Individually packed in poly bags and chip board boxes.

Specifications

Material Steel
Height (Metric) 0.8 cm
Length (English) 1.5 in.
Length (Metric) 3.8 cm
Product Type Crucible holder
Quantity 12 Pk.

Warning: Cancer and Reproductive Harm