missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Steel Loading Ramps

Catalog No. 19414024
Change view
Click to view available options
Height (English) Exterior:
8 in.
14 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Exterior
19414024 8 in.
19414023 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19414024 Supplier Justrite™ Supplier No. 915003

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For loading and unloading lockers

  • Anti-skid yellow paint
  • Steel

915001

  • For use with 2-drum/52 cu. ft. lockers only
  • Exterior Dimensions: 3048L x 1219W x 356mm (120 x 48 x 14 in.)

915003

  • For use with 4, 6, 9, 12, and 16-drum and 105, 205, 296, 387, 506 cu. ft. lockers
  • Exterior Dimensions: 2235L x 1219W x 203mm (88 x 48 x 8 in.)

Specifications

Width (Metric) Exterior 1219 mm
Height (Metric) Exterior 203 mm
Depth (Metric) Exterior 2235 mm
Product Type Laoding Ramp
Height (English) Exterior 8 in.
Depth (English) Exterior 88 in.
For Use With (Equipment) 4, 6, 9, 12, and 16-drum and 105, 205, 296, 387, 506 cu. ft. lockers
Width (English) Exterior 48 in.