missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Blank Signs with Preprinted WARNING Header

Catalog No. 19000415
Change view
Click to view available options
Material:
Aluminum
Plastic
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19000415 Aluminum
19000398 Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19000415 Supplier Brady™ Supplier No. 42950

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

To customize specific needs using sign printer

  • Made of aluminum, polyester and plastic materials
  • Header: WARNING
  • Color: Black on Orange
  • Size: 35.5W x 25.4cm H (14 x 10 in.)

Specifications

Material Aluminum
Quantity 1 Ea.
Height (English) 10 in.
Height (Metric) 25.4 cm
Width (English) 14 in.
Width (Metric) 35.5 cm
Dimensions (L x W) 35.5 x 25.4cm
Displayed Text Header: WARNING
Product Type Blank Sign with Pre-printed Header
Color Black on Orange