missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Confined Space Sign: CAUTION - HARD HATS REQUIRED

Catalog No. 19000405
Change view
Click to view available options
Material:
Aluminum
Plastic
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19000405 Aluminum
19000390 Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19000405 Supplier Brady™ Supplier No. 40970

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

To communicate required protective gear for head protection

  • Header: CAUTION
  • Legend: HARD HATS REQUIRED
  • Color: Black on Yellow
  • Size: 35.5W x 25.4cm H (14 x 10 in.)
  • Available in range of size, materials and legends suitable for many different facilities and environments

Specifications

Material Aluminum
Quantity 1 Ea.
Mounting Type Corner Holes
Height (English) 10 in.
Height (Metric) 25.4 cm
Width (English) 14 in.
Width (Metric) 35.5 cm
Shape Rectangular
Languages English
Displayed Text Header/Legend: CAUTION/HARD HATS REQUIRED
Product Type Protective Wear Sign
Color Black on Yellow
Show More Show Less