missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BradySnap-On™ Pipe Markers, Legend: DOMESTIC HOT WATER

Catalog No. 19000359
Change view
Click to view available options
Diameter (Metric):
10.16 to 15.24 cm
3.81 to 6.03 cm
6.35 to 9.78 cm
Diameter (English):
1.5 to 2.375 in.
2.5 to 3.85 in.
4 to 6 in.
Height (Metric) Character:
1.9 cm
3.17 cm
Description:
Style B
Style C
Style D
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Diameter (English) Height (Metric) Character Description
19000359 6.35 to 9.78 cm 2.5 to 3.85 in. 3.17 cm Style C
19000360 10.16 to 15.24 cm 4 to 6 in. 3.17 cm Style D
19000358 3.81 to 6.03 cm 1.5 to 2.375 in. 1.9 cm Style B
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19000359 Supplier Brady™ Supplier No. 4051 C
Only null left

Installs quickly and easily in older facilities or new construction

  • For both indoor and outdoor use
  • May be applied to dirty, oily, greasy or rough surfaces
  • Lightweight and can be removed and reapplied in other areas
  • Material: Coiled Printed Plastic Sheet

Compliance

ANSI

Specifications

Description Style C
Color Black, Yellow
Material Plastic
Display Text Legend: DOMESTIC HOT WATER
Height (English) Character 1.25 in.
Height (Metric) Character 3.17 cm
Diameter (English) 2.5 to 3.85 in.
Diameter (Metric) 6.35 to 9.78 cm