missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BradySnap-On™ Pipe Markers, Legend: DOMESTIC COLD WATER

Catalog No. 19000355
Change view
Click to view available options
Diameter (Metric):
10.16 to 15.24 cm
3.81 to 6.03 cm
6.35 to 9.78 cm
Diameter (English):
1.5 to 2.375 in.
2.5 to 3.85 in.
4 to 6 in.
Height (Metric) Character:
1.9 cm
3.17 cm
Description:
Style B
Style C
Style D
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Diameter (English) Height (Metric) Character Description
19000355 3.81 to 6.03 cm 1.5 to 2.375 in. 1.9 cm Style B
19000356 6.35 to 9.78 cm 2.5 to 3.85 in. 3.17 cm Style C
19000357 10.16 to 15.24 cm 4 to 6 in. 3.17 cm Style D
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19000355 Supplier Brady™ Supplier No. 4048 B
Only null left

Installs quickly and easily in older facilities or new construction

  • For both indoor and outdoor use
  • May be applied to dirty, oily, greasy or rough surfaces
  • Lightweight and can be removed and reapplied in other areas
  • Material: Coiled Printed Plastic Sheet

Compliance

ANSI

Specifications

Description Style B
Color White, Green
Material Plastic
Display Text Legend: DOMESTIC COLD WATER
Height (English) Character 0.75 in.
Height (Metric) Character 1.9 cm
Diameter (English) 1.5 to 2.375 in.
Diameter (Metric) 3.81 to 6.03 cm