missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BradySnap-On™ Pipe Markers, Legend: CHILLED WATER SUPPLY

Catalog No. 19000354
Change view
Click to view available options
Diameter (Metric):
10.16 to 15.24 cm
3.81 to 6.03 cm
6.35 to 9.78 cm
Diameter (English):
1.5 to 2.375 in.
2.5 to 3.85 in.
4 to 6 in.
Height (Metric) Character:
1.9 cm
3.17 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Diameter (English) Height (Metric) Character
19000354 10.16 to 15.24 cm 4 to 6 in. 3.17 cm
19000353 6.35 to 9.78 cm 2.5 to 3.85 in. 3.17 cm
19000352 3.81 to 6.03 cm 1.5 to 2.375 in. 1.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19000354 Supplier Brady™ Supplier No. 4024 D

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Installs quickly and easily in older facilities or new construction

  • For both indoor and outdoor use
  • May be applied to dirty, oily, greasy or rough surfaces
  • Lightweight and can be removed and reapplied in other areas
  • Material: Coiled Printed Plastic Sheet

Compliance

ANSI

Specifications

Description Style D
Adhesive Type Non-adhesive
Color White, Green
Format Label
Material Plastic
Product Type Pipe Marker
Sterility Non-sterile
Display Text Legend: CHILLED WATER SUPPLY
Width (English) 21 in.
Height (English) Character 1.25 in.
Height (Metric) Character 3.17 cm
Diameter (English) 4 to 6 in.
Diameter (Metric) 10.16 to 15.24 cm
Show More Show Less