missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradySnap-On™ Pipe Markers, Legend: CHILLED WATER RETURN
Installs quickly and easily in older facilities or new construction
$9.68 - $18.91
Specifications
| Color | White, Green |
|---|---|
| Material | Plastic |
| Display Text | Legend: CHILLED WATER RETURN |
| Catalog Number | Mfr. No. | Diameter (Metric) | Diameter (English) | Height (Metric) Character | Description | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) | Diameter (English) | Height (Metric) Character | Description | Price | Quantity & Availability | ||
|
19000351
|
Brady™
4023 D |
10.16 to 15.24 cm | 4 to 6 in. | 3.17 cm | Style D |
Each for $18.91
|
|
||
|
19000349
|
Brady™
4023 B |
3.81 to 6.03 cm | 1.5 to 2.375 in. | 1.9 cm | Style B |
Each for $9.68
|
|
||
|
19000350
|
Brady™
4023 C |
6.35 to 9.78 cm | 2.5 to 3.85 in. | 3.17 cm | Style C |
Each for $17.46
|
|
||
Description
- For both indoor and outdoor use
- May be applied to dirty, oily, greasy or rough surfaces
- Lightweight and can be removed and reapplied in other areas
- Material: Coiled Printed Plastic Sheet
Compliance
ANSI
Specifications
| White, Green | |
| Plastic | |
| Legend: CHILLED WATER RETURN |