missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Blank Sign - Preprinted Headers: CAUTION

Catalog No. 19000397
Change view
Click to view available options
Color:
Black
Black on Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19000397 Black
19000396 Black on Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19000397 Supplier Brady™ Supplier No. 25361

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Customized to specific needs using sign printer

  • Preprinted CAUTION Header
  • Made of plastic
  • Available in range of colors
  • Size: 35.5W x 25.4cm H (14 x 10 in.)

Specifications

Material Plastic
Quantity 1 Ea.
Height (English) 10 in.
Height (Metric) 25.4 cm
Width (English) 14 in.
Width (Metric) 35.5 cm
Displayed Text Header: CAUTION
Product Type Blank Sign with Pre-printed Header
Color Black