missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Protective Wear Signs: CAUTION - EYE PROTECTION AND HARD HATS MUST BE WORN IN THIS AREA
Provides strong and noticeable reminder for employees to protect themselves and maintain safe work atmosphere
$20.40 - $35.04
Specifications
| Quantity | 1 Ea. |
|---|---|
| Height (English) | 10 in. |
| Height (Metric) | 25.4 cm |
| Width (English) | 14 in. |
| Width (Metric) | 35.5 cm |
Description
- Header: CAUTION
- Legend: EYE PROTECTION AND HARD HATS MUST BE WORN IN THIS AREA
- Color: Black on Yellow
- Size: 35.5W x 25.4cm H (14 x 10 in.)
- Available in range of materials suitable for many different facilities and environments
Specifications
| 1 Ea. | |
| 25.4 cm | |
| 35.5 cm | |
| Header/Legend: CAUTION/EYE PROTECTION AND HARD HATS MUST BE WORN IN THIS AREA | |
| Black on Yellow |
| 10 in. | |
| 14 in. | |
| English | |
| Protective Wear Sign |