missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Keyed Alike Safety Padlocks with 1.5 in. Shackle, Black
Safer alternative to metal locks for lockout applications
Supplier: Brady™ 123269
Description
- Compact and lightweight
- Temperature, chemicals, corrosion and tamper resistant
- Nonconductive and nonsparking
- Insulated cylinder for protection from shocks
- Features ribbed design for easy gripping and handling
- Language labels: English, French and Spanish
- Custom keying and charting available
- Lock body: 2D x 3.8W x 4.4cm H (0.8 x 1.5 x 1.75 in.)
Chemical Identifiers
| Keyed Alike Safety Padlock | |
| Nylon | |
| 0.63 cm | |
| Steel |
| Black | |
| 0.25 in. | |
| 3 labels/ lock, 1 English, 1 French, 1 Spanish label | |
| 6 |
Specifications
| Keyed Alike Safety Padlock | |
| Nylon | |
| 0.63 cm | |
| Steel | |
| 3 Pk. |
| Black | |
| 0.25 in. | |
| 3 labels/ lock, 1 English, 1 French, 1 Spanish label | |
| 6 |