missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Keyed Different Safety Padlocks with 1.5 in. Shackle, Brown

Catalog No. p-4932369
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19000320 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19000320 Supplier Brady™ Supplier No. 103033
Only null left

Safer alternative to metal locks for lockout applications

  • Compact and lightweight
  • Temperature, chemicals, corrosion and tamper resistant
  • Nonconductive and nonsparking
  • Insulated cylinder for protection from shocks
  • Features ribbed design for easy gripping and handling
  • Language labels: English, French and Spanish
  • Custom keying and charting available
  • Lock body: 2D x 3.8W x 4.4cm H (0.8 x 1.5 x 1.75 in.)

Specifications

Product Type Keyed Different Safety Padlock
Color Brown
Material Plastic
Diameter (English) Shackle 0.25 in.
Diameter (Metric) Shackle 0.63 cm
Includes 3 labels/ lock, 1 English, 1 French, 1 Spanish label
Material (Shackle) Steel
No. of Pins 6
Quantity 1 Ea.