missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Keyed Different Safety Padlocks with 1.5 in. Shackle, Blue

Safer alternative to metal locks for lockout applications

$27.48

Specifications

Product Type Keyed Different Safety Padlock
Color Blue
Material Plastic
Diameter (English) Shackle 0.25 in.
Diameter (Metric) Shackle 0.63 cm
View More Specs

Products 1
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
19000314
View Documents Promotion Details
Brady™
99556
1 Ea.
Each for $27.48
Only null left
 
Description

Description

  • Compact and lightweight
  • Temperature, chemicals, corrosion and tamper resistant
  • Nonconductive and nonsparking
  • Insulated cylinder for protection from shocks
  • Features ribbed design for easy gripping and handling
  • Language labels: English, French and Spanish
  • Custom keying and charting available
  • Lock body: 2D x 3.8W x 4.4cm H (0.8 x 1.5 x 1.75 in.)

Specifications

Specifications

Keyed Different Safety Padlock
Plastic
0.63 cm
Steel
Blue
0.25 in.
3 labels/ lock, 1 English, 1 French, 1 Spanish label
6
Videos
SDS
Documents

Documents