missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Keyed Different Safety Padlocks with 1.5 in. Shackle, Black
Safer alternative to metal locks for lockout applications
$27.48 - $27.48
Specifications
| Product Type | Keyed Different Safety Padlock |
|---|---|
| Color | Black |
| Material | Plastic |
| Diameter (English) Shackle | 0.25 in. |
| Diameter (Metric) Shackle | 0.63 cm |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
19-000-318
|
Brady™
99580 |
1 Ea. |
Each for $27.48
|
|
|||||
Description
- Compact and lightweight
- Temperature, chemicals, corrosion and tamper resistant
- Nonconductive and nonsparking
- Insulated cylinder for protection from shocks
- Features ribbed design for easy gripping and handling
- Language labels: English, French and Spanish
- Custom keying and charting available
- Lock body: 2D x 3.8W x 4.4cm H (0.8 x 1.5 x 1.75 in.)
Specifications
| Keyed Different Safety Padlock | |
| Plastic | |
| 0.63 cm | |
| Steel |
| Black | |
| 0.25 in. | |
| 3 labels/ lock, 1 English, 1 French, 1 Spanish label | |
| 6 |