missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Keyed Alike Aluminum Padlocks with 1.5 in Shackle, Red
Keeps important source points locked and improves safety
$102.62 - $156.82
Specifications
| Product Type | Keyed Alike Padlocks |
|---|---|
| Color | Red |
| Material | Aluminum |
| Diameter (English) Shackle | 0.25 in. |
| Diameter (Metric) Shackle | 0.63 cm |
Description
- Lightweight and compact size
- Tamperproof and rugged
- Made of solid aluminum with chrome-plated steel shackle
- Resistant to chemicals and corrosion
- Features 6-pin cylinders for better tamper resistance
- Lock body size: 1.9D x 3.81W x 4.06cm H (0.75 x 1.5 x 1.6 in.)
- Key Style: Keyed Alike
Specifications
| Keyed Alike Padlocks | |
| Aluminum | |
| 0.63 cm | |
| 6 |
| Red | |
| 0.25 in. | |
| Chrome-plated Steel |