missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mystaire™ Aura™ Elite Ductless Fume Hood
Description
- EverSafe™ III touch screen controller for constant monitoring of fume hood performance with audible and visible alarms
- Large icon display for simple touch control of hood functions
- Variable airflow control with automatic airflow sensor calibration
- Solid state gas detection with three level sensitivity selection
- Temperature and humidity sensor to monitor filter performance
- Fiberglass spill tray
- Built in filter and application validation by chemical classification
- Lab event time-count down and elapsed time
- LCD readout of airflow in linear feet per minute or meters per second
- Filter performance verified by Fourier Transform Infrared Spectroscopy analysis (FTIR)
- Full width sash openings; 76.2 cm (30 in.), 106.6 cm (42 in.), 137.1 cm (54 in.)
Certifications
ASHRAE 110-1995, CSA, UL listed, CE marked
Compliance
Meets OSHA and ANSI standards
Specifications
Specifications
| Product Type | Ductless Fume Hood |
| Filter Type | Carbon |
| Certifications/Compliance | ASHRAE |
| Depth (English) | 28 in. |
| Depth (English) Interior | 25.5 in. |
| Depth (Metric) | 711 mm |
| Depth (Metric) Interior | 648 mm |
| Dimensions (D x W x H) | 64.8 x 104.7 x 76.2 cm |
| Dimensions (L x W x H) | 711 x 1067 x 1270 mm |
| Exhaust | Ductless Filtration |
| Show More |