missing translation for 'onlineSavingsMsg'
Learn More
Learn More
K2 Scientific 48 Cu. Ft. Upright, Life Science Performance, Solid Door Refrigerator
High Performance 48 Cu Ft Solid Double Door Refrigerator engineered for precision and reliability.
Supplier: K2 Scientific K248SDR
Description
Designed to meet stringent storage requirements, it features advanced cooling technology, robust construction, and an intuitive interface for effortless operation. Safeguard your valuable medical supplies and ensure optimal storage conditions.
- Eight shelves adjustable by 1 in. increments
- Magnetically sealed door with rapid cool-down mode after door opening
- Digital temperature display
- Warranty: two-year parts, labor, or full replacement; plus additional three years on compressor
Specifications
| Refrigerator | |
| 48 cu. ft. | |
| R290 | |
| 2 | |
| Painted Steel | |
| ETL | |
| Yes | |
| Cycle Defrost | |
| Top-mounted | |
| 24.5 x 49.37 x 59.37 in. | |
| 115 VAC |
| 48 cu. ft. | |
| 2°C to 8°C | |
| Double Solid | |
| 8 Adjustable | |
| Powder-coated Steel | |
| Freestanding | |
| White | |
| Audible and Visual High and Low Temperature Alarms | |
| 34.75 x 54 x 80.5 in. | |
| NEMA 5-15 |