missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 477 Series Nitrile Coated Cold Resistant Gloves
Description
Benifits
- Seamless knit
- Cold Resistant
- Water-resistant
- Flexible
- Abrasion-resistant
- Extra Grip
- Thermal insulation
- Form-fitting
- Impermeable
Features
- Foam grip
- Elasticated wrist cuff
- Ergonomic
- Foam nitrile palm dip
- Insulated
- Fully-coated nitrile
Trades & Applications
- Concreting
- Guttering and drain pipe
- Insulation
- Washing and cleaning
- Planting & repotting
- Bottling
- Water/Sewage treatment
- Plumbing
- Drainage, piping
- Shipping/Receiving
Specifications
Specifications
| Certifications/Compliance | CE Cat II, EN 388:2016, EN 511:2006 |
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | Blue, Black |
| Exterior Finish | Grip Pattern |
| Hand | Specific |
| Material | Nylon, Polyester |
| Product Type | Cold-resistant Gloves |
| Size | 2X-Large |
| Liner Material | Acrylic |
| Show More |