missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Reusable Spinner Direct Top Drive Motor

Catalog No. 08624436
Change view
Click to view available options
Speed:
350 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
08624436 350 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08624436 Supplier Corning™ Supplier No. 400640
Get Up to $2,500 in Products with Purchase
View all promotions

For use with Corning Reusable Spinner Flask, 120 VAC/60 Hz.

Features high torque, a low rpm stirrer motor and is specifically designed to maintain constant low speed for use on top of Corning Reusable spinner flasks

Specifications

Speed 350 rpm
Electrical Requirements 120 V, 60 Hz
For Use With (Equipment) Reusable Spinner Flasks
Torque 14.5 in.-lbs
Weight (English) 9 lb.
Weight (Metric) 4.1 kg