Learn More
Thermo Scientific™ 4000 Series Monosized Particles
Minimize response of analytic systems to shape effects with monosized particles.
Supplier: Thermo Scientific™ 4204A
Description
Minimize response of analytic systems to shape effects with Thermo Scientific™ 4000 Series Monosized Particles, excellent for use with any application that requires a NIST™ traceable size standard with a very narrow standard deviation.
Features:- Particle spheres are used instead of irregularly shaped particles.
- Mean diameters have been calibrated with Thermo Fisher Scientific™'s NIST™ traceable microscopy methods.
- Size distribution and uniformity are measured by electrical resistance analysis or optical microscopy.
- 4000 Series particles from 1 to 160μm are made from polystyrene (PS)
- 4000 Series particles from 200 to 1000μm are made from polystyrene crosslinked with divinylbenzene (PSDVB).
Ordering Information:
Products from 1 to 160μm are packaged as aqueous suspensions in 15mL dropper-tipped bottles, at an optimum concentration for dispersion, handling and dilution. Diameters of 200μm and larger are packaged as dry spheres. Packages are lot-numbered for convenient technical service and support after the sale.
Thermo Fisher Scientific™ has its own engineering, production and metrology facilities for better quality control and response to customer needs. In addition to this line of polymer size standards, we also offer calibration standards in silica and glass materials. Ask our technical service department for information about specific applications or other product needs not listed here.
Includes:
Certificate of Calibration and Traceability to NIST, which includes a description of the calibration method and its uncertainty; Table of chemical and physical properties; Material Safety Data Sheet
Chemical Identifiers
| Each package of standards contains a Certificate of Calibration and Traceability to NIST which includes a description of the calibration method and its uncertainty, and a table of chemical and physical properties. | |
| White or Colorless | |
| Polystyrene | |
| Certificate of Calibration and Traceability to NIST | |
| Product stable for a minimum of 24 months |
| NIST traceable particles that provide calibration of laser particle counters | |
| Narrow Size Standard Deviation Applications | |
| Size Standard Particles | |
| 1.05g/cm³ |
Specifications
| Contains trace amount of surfactant to inhibit agglomeration and promote stability | |
| 0.4% solids | |
| Polymer particles in water | |
| White or Colorless | |
| Polystyrene | |
| Certificate of Calibration and Traceability to NIST | |
| 15 mL | |
| s = 0.04µm, 1.0% CV | |
| 4 μm |
| Each package of standards contains a Certificate of Calibration and Traceability to NIST which includes a description of the calibration method and its uncertainty, and a table of chemical and physical properties. | |
| Store in a tightly closed container, between 4° to 30°C. Keep bottle upright and tightly sealed. Mix product with gentle inversion by hand or vortex mixer. | |
| NIST traceable particles that provide calibration of laser particle counters | |
| Narrow Size Standard Deviation Applications | |
| Size Standard Particles | |
| 1.05g/cm³ | |
| 1.59 at 589nm (25°C) | |
| Product stable for a minimum of 24 months |