missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ 40 mL Clear Screw Thread Vial
Description
- Vials are certified and traceable; documentation is provided for GMP
- High Level Quality Control and Process Control for lower TOC background
- Consistently lower levels of background TOC for statistical studies
- 80-pack slotted case can be used in clean room applications
- 40 mL vial can be used in most TOC autosamplers
Specifications
Specifications
| Closure Color | White |
| Color | Clear |
| Diameter (Metric) Outer | 28 mm |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Volume (Metric) | 40 mL |
| Septum | PTFE/Silicone |
| For Use With (Application) | TOC Water Testing |
| Graduated | No |
| Show More |