missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ 40 Cal ArcGuard™ RevoLite™ Bib Overalls
Description
- Inherently flame resistant for FR protection
- FR fabric will not melt, drip, or ignite
- Quick disconnect and easy adjustable shoulder straps
- Heavy duty 26 in. zipper closure on each leg
- Expandable leg opening to fit over boots
- Garments embroidered with arc rating
- Available in a convenient kit
Specifications
Specifications
| Closure Type | FR Hook and Loop with Buckle |
| Color | Olive |
| Material | RevoLite™ |
| Seam Type | Stitched |
| Size | 3X-Large |
| Suspender | Adjustable |
| Ankle Style | Open |
| Product Type | Bib Overalls |
| Waist Style | Standard |
| Resistance | Flame |
| Show More |