missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ 40 Cal ArcGuard™ RevoLite™ Bib Overalls
RevoLite; bib overalls are 50% lighter than standard 40 cal/cm2 Arc Flash PPE
Supplier: National Safety Apparel™ C45NPQHLTXL32
Description
- Inherently flame resistant for FR protection
- FR fabric will not melt, drip, or ignite
- Quick disconnect and easy adjustable shoulder straps
- Heavy duty 26 in. zipper closure on each leg
- Expandable leg opening to fit over boots
- Garments embroidered with arc rating
- Available in a convenient kit
Specifications
| FR Hook and Loop with Buckle | |
| RevoLite™ | |
| X-Large | |
| 40 cal/cm² | |
| Standard | |
| CAT 4, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Olive | |
| Stitched | |
| Adjustable | |
| Bib Overalls | |
| Flame | |
| Reusable |