missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ 40 Cal ArcGuard™ RevoLite™ Arc Flash Coat
Arc flash coats are equipped with hook and loop front closure with drawstring waist.
Supplier: National Safety Apparel™ C04NPQHLTDLG32
Description
- 50% lighter than standard 40 cal/cm2 arc flash kits
- Stand up collar for extra coverage, can be turned down
- Nomex knit cuffs for comfortable, secure fit
- Garments embroidered with arc rating
- FR fabric will not melt, drip, or ignite
- Available in a convenient kit
Specifications
| FR Hook and Loop with Buckle | |
| Reusable | |
| RevoLite™ | |
| Large | |
| Stitched | |
| CAT 4, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Olive Green | |
| Unisex | |
| Collared | |
| Flame | |
| 40 cal/cm² |