missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ 40 Cal ArcGuard™ Compliance Bib Overalls
Bib overalls with quick disconnect and easy adjustable shoulder straps for quick entry
Supplier: National Safety Apparel™ C45UQUQ40XL32
Description
- Arc Rating: 40 cal/cm²
- CAT 4 Fabric/Material: 9 oz. Westex™ UltraSoft™ Sateen, Double Layer
- Breathable FR fabric
- FR fabric will not melt, drip, or ignite
- Quick disconnect and easy adjustable shoulder straps for quick entry
- Generous cut allows for unrestricted movement
- Quick disconnect buckles at each shoulder strap
- Inherently flame resistant for FR protection
- Garments embroidered with arc rating
- Available in a convenient kit
- Expandable leg opening to fit over boots
- Made in the USA
Specifications
| Buckle | |
| Cotton, Nylon | |
| X-Large | |
| Open | |
| CAT 4, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Navy | |
| Stitched | |
| Adjustable | |
| 40 cal/cm² | |
| Reusable |