missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 40 cal Arc Flash Kit, No Gloves
With a unique blend of 88% cotton and 12% high-tenacity nylon, garments provide a smooth feel for increased comfort and the inherently FR material delivers exceptional performance in reliability
$2635.15 - $2864.15
Specifications
| Ankle Style | Open |
|---|---|
| Arc Flash Rating | 40 cal/cm² |
| Certifications/Compliance | CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Closure Type | FR Hook and Loop |
| Color | Navy |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
170011750
|
National Safety Apparel™
KIT4SC40NGSM |
Small |
Each for $2,635.15
|
|
|||||
|
170011751
|
National Safety Apparel™
KIT4SC40NGMD |
Medium |
Each for $2,635.15
|
|
|||||
|
170011752
|
National Safety Apparel™
KIT4SC40NGLG |
Large |
Each for $2,635.15
|
|
|||||
|
170011753
|
National Safety Apparel™
KIT4SC40NGXL |
X-Large |
Each for $2,635.15
|
|
|||||
|
170011754
|
National Safety Apparel™
KIT4SC40NG2X |
2X-Large |
Each for $2,711.49
|
|
|||||
|
170011755
|
National Safety Apparel™
KIT4SC40NG3X |
3X-Large |
Each for $2,711.49
|
|
|||||
|
170011756
|
National Safety Apparel™
KIT4SC40NG4X |
4X-Large |
Each for $2,787.82
|
|
|||||
|
170011757
|
National Safety Apparel™
KIT4SC40NG5X |
5X-Large |
Each for $2,864.15
|
|
|||||
Description
- FR hook and loop front closure
- Stand up collar for extra coverage
- Rib knit cuffs for comfortable, secure fit
- Garments embroidered with arc rating
- Quick disconnect and adjustable shoulder straps on bib overalls
- Expandable leg opening to fit over boots
- Hook and loop at side for easy access
Specifications
| Open | |
| CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 | |
| Navy | |
| Arc Flash Kit | |
| Adjustable | |
| Unisex |
| 40 cal/cm² | |
| FR Hook and Loop | |
| Cotton, Nylon | |
| Stitched | |
| Utilities, Manufacturing, Electrical Contractors |