missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 40 cal Arc Flash Kit with Voltage Gloves (08)
Kit Includes: 40 cal Compliance short coat & bib overall, Arc flash hood with PureView faceshield and hard hat, safety glasses, hood bag and gear bag
$3272.79 - $3501.79
Specifications
| Ankle Style | Open |
|---|---|
| Arc Flash Rating | 40 cal/cm² |
| Closure Type | FR Hook and Loop |
| Color | Navy |
| Material | Cotton, Nylon |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
170011622
|
National Safety Apparel™
KIT4SC40SM08 |
Small |
Each for $3,272.79
|
|
|||||
|
170011627
|
National Safety Apparel™
KIT4SC40MD08 |
Medium |
Each for $3,272.79
|
|
|||||
|
170011632
|
National Safety Apparel™
KIT4SC40LG08 |
Large |
Each for $3,272.79
|
|
|||||
|
170011637
|
National Safety Apparel™
KIT4SC40XL08 |
X-Large |
Each for $3,272.79
|
|
|||||
|
170011642
|
National Safety Apparel™
KIT4SC402X08 |
2X-Large |
Each for $3,349.12
|
|
|||||
|
170011647
|
National Safety Apparel™
KIT4SC403X08 |
3X-Large |
Each for $3,349.12
|
|
|||||
|
170011652
|
National Safety Apparel™
KIT4SC404X08 |
4X-Large |
Each for $3,425.44
|
|
|||||
|
170011657
|
National Safety Apparel™
KIT4SC405X08 |
5X-Large |
Each for $3,501.79
|
|
|||||
Description
- FR hook and loop front closure
- Stand up collar for extra coverage
- Rib knit cuffs for comfortable, secure fit
- Garments embroidered with arc rating
- Quick disconnect and adjustable shoulder straps on bib overalls
- Expandable leg opening to fit over boots
- Hook and loop at side for easy access
Specifications
| Open | |
| FR Hook and Loop | |
| Cotton, Nylon | |
| Stitched | |
| Utilities, Manufacturing, Electrical Contractors |
| 40 cal/cm² | |
| Navy | |
| Arc Flash Kit | |
| Adjustable | |
| Unisex |