missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ 40 Cal ArcGuard™ Compliance Arc Flash Coat
For enhanced protection Westex™ UltraSoft is the ideal choice for superior comfort, improved safety, and above average durability.
Supplier: National Safety Apparel™ C04UQUQ40LG32
Description
- Arc Rating: 40 cal/cm²
- CAT 4
- Fabric/Material: 9 oz. Westex™ UltraSoft™ Sateen, Double Layer
- Breathable FR fabric
- FR fabric will not melt, drip, or ignite
- Generous cut allows for unrestrictive movement
- FR hook and loop closure
- Stand up collar for extra coverage
- Rib knit cuffs for comfortable, secure fit
- Garments embroidered with arc rating
- Available in a convenient kit
- Made in the USA
Specifications
| FR Hook and Loop | |
| Reusable | |
| Cotton, Nylon | |
| Large | |
| Stitched | |
| CAT 4, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Navy | |
| Unisex | |
| Collared | |
| Flame | |
| 40 cal/cm² |