missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific 4 Way Rack Clinical
Description
- Accommodates all brands of 13 and 17 mm round, flat and conical bottom blood collection and culture tubes
- Customize the rack to fit the number of wells required, infinite units can be linked together or use one standalone unit
- Molded alphanumeric identification for quick location and retrieval of tubes
- Made from robust polypropylene that is chemical resistant and easy to clean
- Racks can be used in water baths and placed in freezers
- Holds multiple tubes without multiple racks
- US Patent No. D900337
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Natural |
| Holds | Blood Collection Tubes, Culture Tubes |
| Material | Polypropylene |
| Positions | 12, 18 |
| Shape | Rectangular |
| Stackable | Yes, Interlocking |
| Sterility | Non-sterile |
| No. per Pack | 5 |
| Dimensions (L x W x H) | 9.1 x 2.8 x 3.8 in. (23.2 x 7.0 x 9.5 cm) |
| Show More |