missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lovibond™ 4 Sided Sample Cell: Plastic
Description
- For use in the LC100/SV100 kit as well as the Honey Colourpod
Specifications
Specifications
| Sterility | Non-sterile |
| Type | Sample Cell |
| Color | Transparent |
| Disposable | Single-use |
| Capacity (Metric) | 5 mL |
| Material | Polystyrene |
| Closure Material | No Lid |
| Length (Metric) | 10 mm |
| Quantity | 100 Pk. |
| Path Length | 10 mm |
| Show More |