missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 4-Shelf Stationary Wire Shelving Unit

Catalog No. 13460151
Change view
Click to view available options
Width (English):
18 in.
24 in.
Length (English):
36 in.
48 in.
60 in.
72 in.
Autoclavable:
Autoclavable
Not Autoclavable
Material:
Chrome
Stainless Steel
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Length (English) Autoclavable Material
13460151 18 in. 36 in. Not Autoclavable Chrome
13460155 24 in. 36 in. Not Autoclavable Chrome
13460152 18 in. 48 in. Not Autoclavable Chrome
13460156 24 in. 48 in. Not Autoclavable Chrome
13460153 18 in. 60 in. Not Autoclavable Chrome
13460157 24 in. 60 in. Not Autoclavable Chrome
13460154 18 in. 72 in. Not Autoclavable Chrome
13460158 24 in. 72 in. Not Autoclavable Chrome
13460167 18 in. 36 in. Autoclavable Stainless Steel
13460171 24 in. 36 in. Autoclavable Stainless Steel
13460168 18 in. 48 in. Autoclavable Stainless Steel
13460172 24 in. 48 in. Autoclavable Stainless Steel
13460169 18 in. 60 in. Autoclavable Stainless Steel
13460173 24 in. 60 in. Autoclavable Stainless Steel
13460170 18 in. 72 in. Autoclavable Stainless Steel
13460174 24 in. 72 in. Autoclavable Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 13460151 Supplier Fisherbrand™ Supplier No. FS1836NC744

Complete shelving unit in a single box.

  • Shelves can be repositioned at precise 1 in. (25 mm) increments along the length of the numbered posts
  • Open-wire design minimizes dust accumulation, allows a free circulation of air and greater visibility of stored items
  • Stainless steel option prevents rust and corrosion

Specifications

Product Type Stationary Wire Shelving Unit
Color Silver
Material Chrome
Autoclavable Not Autoclavable
Dimensions (L x W x H) 36 x 18 x 74 in.
For Use With (Application) Storage and Transport
Height (English) 74 in.
Height (Metric) 188 cm
Length (English) 36 in.
Length (Metric) 91.5 cm
Load Bearing Capacity (English) 2000 lb.
Load Bearing Capacity (Metric) 907.2 kg
No. of Shelves 4
Weight (English) 59 lb.
Weight (Metric) 26.8 kg
Width (English) 18 in.
Width (Metric) 45.7 cm
Show More Show Less