missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 4-Shelf Mobile Wire Shelving Unit

Catalog No. p-7163638
Change view
Click to view available options
Width (English):
18 in.
24 in.
Length (English):
36 in.
48 in.
60 in.
72 in.
Material:
Chrome
Stainless Steel
Autoclavable:
Autoclavable
Not Autoclavable
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Length (English) Material Autoclavable
13460159 18 in. 36 in. Chrome Not Autoclavable
13460160 18 in. 48 in. Chrome Not Autoclavable
13460161 18 in. 60 in. Chrome Not Autoclavable
13460162 18 in. 72 in. Chrome Not Autoclavable
13460163 24 in. 36 in. Chrome Not Autoclavable
13460164 24 in. 48 in. Chrome Not Autoclavable
13460165 24 in. 60 in. Chrome Not Autoclavable
13460166 24 in. 72 in. Chrome Not Autoclavable
13460175 18 in. 36 in. Stainless Steel Autoclavable
13460176 18 in. 48 in. Stainless Steel Autoclavable
13460177 18 in. 60 in. Stainless Steel Autoclavable
13460178 18 in. 72 in. Stainless Steel Autoclavable
13460179 24 in. 36 in. Stainless Steel Autoclavable
13460180 24 in. 48 in. Stainless Steel Autoclavable
13460181 24 in. 60 in. Stainless Steel Autoclavable
13460182 24 in. 72 in. Stainless Steel Autoclavable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 13460159 Supplier Fisherbrand™ Supplier No. FS1836NC74M4
Only null left

Open-wire design minimizes dust accumulation, allows a free circulation of air, and greater visibility of stored items.

  • Shelves can be repositioned at precise 1 in. (25 mm) increments along the length of the numbered posts
  • 5 in. Polyurethane casters with donut bumpers
  • Stainless steel option prevents rust and corrosion

Specifications

Product Type Mobile Wire Shelving Unit
Color Silver
Material Chrome
Autoclavable Not Autoclavable
Dimensions (L x W x H) 36 x 18 x 79.3 in.
For Use With (Application) Storage and Transport
Height (English) 79.3 in.
Height (Metric) 201.5 cm
Length (English) 36 in.
Length (Metric) 91.5 cm
Load Bearing Capacity (English) 900 lb.
Load Bearing Capacity (Metric) 408 kg
No. of Shelves 4
Weight (English) 68 lb.
Weight (Metric) 30.8 kg
Width (English) 18 in.
Width (Metric) 45.7 cm
Show More Show Less