missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ 4 Prong, Chrome Plated Retort Clamp
Specifications
Specifications
| Type | Adjustable Clamp |
| Material | Metal |
| Height (Metric) | 10.16 cm |
| Height (English) | 4 in. |
| Length (English) | 10 in. |
| Length (Metric) | 25.4 cm |
| Width (English) | 6 in. |
| Width (Metric) | 15.24 cm |
| Color | Silver |
| Jaw Type | 4-Prong |